This item is Discontinued.

Rego-Fix Clamping Nut, ER16, 0.0039 to 0.1023in 3316.60000

Clamping Nut, ER16, 0.0039 to 0.1023in (Discontinued)

  • Mfr # 3316.60000
  • Zoro # G1661871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3316.60000
Zoro #
G1661871
UPC #
-
Country of Origin
Switzerland

Dimensions

Size (In.)
0.0039 to 0.1023
Thread Size
M24

Details

Item
Collet Nut
Collet Series
ER16
Type
External Thread
For Use With
ER Collets
Thread Pitch
1.00mm
For Collet Series
ER16
Features
Space Saving Design

Description

Collet Nut, Thread Size M24, ER16, External Thread, Space Saving Design, 1.00mm, ER Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.