This item is Discontinued.

Rego-Fix Collet Chuck, ER11, 3.000in., 0.750in. dia. 4340.11131

Collet Chuck, ER11, 3.000in., 0.750in. dia. (Discontinued)

  • Mfr # 4340.11131
  • Zoro # G0516288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4340.11131
Zoro #
G0516288
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
CV40
Nut Dia.
0.750 in
Nose Dia.
19.00mm

Details

Item
Collet Chuck
Collet Series
ER11
For Use With
Collets
Max. Collet Capacity
0.250 in
Projection
3 in
Coolant Through
Yes
Pre-Balanced
Yes
Balanceable
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0190 in
Coolant Fed
Coolant Through
Features
Yes
Shank Type
Taper

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.250 in, Projection 3 in, ER11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.