Collet Chuck, ER16, 4.000in., 1.100in. dia. (Discontinued)
- Mfr # 4350.11656
- Zoro # G0515938
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4350.11656
Zoro #
G0515938
UPC #
-
Country of Origin
Switzerland
Dimensions
Nut Dia.
1.100 in
Taper Size
CV50
Nose Dia.
28.00mm
Details
Item
Collet Chuck
Collet Series
ER16
For Use With
Collets
Coolant Through
Yes
Max. Collet Capacity
0.406 in
Min. Collet Capacity
0.0190 in
Pre-Balanced
Yes
Material
High Speed Steel
Balanceable
Yes
Projection
4 in
Coolant Fed
Coolant Through
Features
Yes
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 4 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.