This item is Discontinued.

Rego-Fix Collet Chuck, ER20, 6.000in., 1.340in. dia. 4340.12076

Collet Chuck, ER20, 6.000in., 1.340in. dia. (Discontinued)

  • Mfr # 4340.12076
  • Zoro # G0516087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4340.12076
Zoro #
G0516087
UPC #
-
Country of Origin
Switzerland

Dimensions

Nut Dia.
1.340 in
Taper Size
CV40
Nose Dia.
34.00mm

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Collets
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.512 in
Balanceable
Yes
Projection
6 in
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.512 in, Projection 6 in, ER20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.