This item is Discontinued.

Rego-Fix Collet Chuck, ER25,160mm, 1.650 in. dia. 4140.12580

Collet Chuck, ER25,160mm, 1.650 in. dia. (Discontinued)

  • Mfr # 4140.12580
  • Zoro # G0516419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4140.12580
Zoro #
G0516419
UPC #
-
Country of Origin
Switzerland

Dimensions

Taper Size
BT40
Nut Dia.
1.650 in
Nose Dia.
42.00mm

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
Collets
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Pre-Balanced
Yes
Balanceable
Yes
Material
High Speed Steel
Projection
6.3000 in
Max. Collet Capacity
0.630 in
Coolant Fed
Coolant Through
Features
Yes

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.630 in, Projection 6.3000 in, ER25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.