This item is Discontinued.

Rego-Fix Collet Chuck, ER40, 6.000in., 2.480in. dia. 4350.14071

Collet Chuck, ER40, 6.000in., 2.480in. dia. (Discontinued)

  • Mfr # 4350.14071
  • Zoro # G0515947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4350.14071
Zoro #
G0515947
UPC #
-
Country of Origin
Switzerland

Dimensions

Nut Dia.
2.480 in
Taper Size
CV50
Nose Dia.
63.00mm

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Collets
Projection
6 in
Min. Collet Capacity
0.0790 in
Balanceable
Yes
Coolant Through
Yes
Pre-Balanced
Yes
Max. Collet Capacity
1.181 in
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Yes

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.181 in, Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.