Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER11, 4 to 3.5mm 1111.04006

Collet, ER11, 4 to 3.5mm (Discontinued)

  • Mfr # 1111.04006
  • Zoro # G0527156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111.04006
Zoro #
G0527156
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.0mm to 3.5mm
Overall Length
18.00mm
Max. Body Dia.
4.00mm
Min. Size
3.50mm

Details

Item
Collet
Collet Series
ER11
Range
4.0mm to 3.5mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1111.04006
Coolant Fed
Coolant Through
Features
16-Slot Design Allows for Continuing Best TIR Throughout the MR Range
Face Shape
Round
Number of Slots
8
TIR Max.
Less Than 3 microns
Measurement System
Metric
Collet Type
MR Standard

Description

Collet, ER11, Round, Overall Length 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.