Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Collet, ER16, 0.187 to 0.147 in. 1116.04762

Collet, ER16, 0.187 to 0.147 in. (Discontinued)

  • Mfr # 1116.04762
  • Zoro # G0526596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116.04762
Zoro #
G0526596
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/16"
Head Dia.
17.00mm
Min. Size
0.1470 in
Overall Length
25.00mm
Max. Body Dia.
3/16 in

Details

Item
Collet
Collet Series
ER16
Range
0.187" to 0.147"
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1116.04762
Coolant Fed
Coolant Through
Collet Type
ER
Standards
DIN 6499-B, ISO 15488
Number of Slots
3
For Shank Type
Weldon Flat Shank
Face Shape
Round
TIR Max.
10 microns
Measurement System
Fractional Inch

Description

Collet, ER16, Round, Overall Length 25.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.