Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER20, 5 to 4mm 1120.05000

Collet, ER20, 5 to 4mm (Discontinued)

  • Mfr # 1120.05000
  • Zoro # G0525911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120.05000
Zoro #
G0525911
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
5.0mm to 4.0mm
Min. Size
4.00mm
Max. Body Dia.
5.00mm
Head Dia.
21.00mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
Range
5.0mm to 4.0mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1120.05000
Coolant Fed
Coolant Through
Number of Slots
3
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Face Shape
Round
Collet Type
ER
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.