Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125.04763
Zoro #
G0525196
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
3/16"
Overall Length
34.00mm
Min. Size
0.1470 in
Head Dia.
26.00mm
Max. Body Dia.
3/16 in
Details
Item
Collet
Collet Series
ER25
Range
0.187" to 0.147"
ANSI Number
1125.04763
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
TIR Max.
5 microns
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
Collet Type
ER-UP Ultraprecision
Number of Slots
8
Description
Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.