Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125.13501
Zoro #
G0524651
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
13.5mm to 12.5mm
Max. Body Dia.
13.50mm
Overall Length
34.00mm
Min. Size
12.50mm
Head Dia.
26.00mm
Details
Item
Collet
Collet Series
ER25
Range
13.5mm to 12.5mm
ANSI Number
1125.13501
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Number of Slots
8
TIR Max.
5 microns
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
For Shank Type
Weldon Flat Shank
Collet Type
ER-UP Ultraprecision
Description
Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.