Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125.04500
Zoro #
G0525220
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
4.5mm to 3.5mm
Overall Length
34.00mm
Head Dia.
26.00mm
Max. Body Dia.
4.50mm
Min. Size
3.50mm
Details
Item
Collet
Collet Series
ER25
Range
4.5mm to 3.5mm
For Use With
ER Collet Holders
ANSI Number
1125.04500
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
Measurement System
Metric
Collet Type
ER
Number of Slots
3
Description
Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.