Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1132.00000
Zoro #
G0524469
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
2.0mm to 22.0mm
Min. Size
2.00mm
Max. Body Dia.
20.00mm
Details
Item
Collet
Collet Series
ER32
Range
2.0mm to 22.0mm
ANSI Number
1132.00000
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
3
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric
For Shank Type
Weldon Flat Shank
Face Shape
Round
Collet Type
ER
TIR Max.
10 microns
Description
Collet, ER32, Round, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.