Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER32, 3.5 to 2.5mm 1132.03501

Collet, ER32, 3.5 to 2.5mm (Discontinued)

  • Mfr # 1132.03501
  • Zoro # G0524329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132.03501
Zoro #
G0524329
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3.5mm to 2.5mm
Max. Body Dia.
3.50mm
Overall Length
40.00mm
Head Dia.
33.00mm
Min. Size
2.50mm

Details

Item
Collet
Collet Series
ER32
Range
3.5mm to 2.5mm
Coolant Through
Yes
ANSI Number
1132.03501
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Metric
For Shank Type
Weldon Flat Shank
TIR Max.
5 microns
Face Shape
Round
Number of Slots
8
Standards
DIN 6499-B, ISO 15488
Collet Type
ER-UP Ultraprecision

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.