Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1132.07500
Zoro #
G0524091
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
7.5mm to 6.5mm
Max. Body Dia.
7.50mm
Head Dia.
33.00mm
Min. Size
6.50mm
Overall Length
40.00mm
Details
Item
Collet
Collet Series
ER32
Range
7.5mm to 6.5mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1132.07500
Coolant Fed
Coolant Through
TIR Max.
10 microns
Measurement System
Metric
Collet Type
ER
Standards
DIN 6499-B, ISO 15488
Number of Slots
3
Face Shape
Round
For Shank Type
Weldon Flat Shank
Description
Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.