Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1132.09501
Zoro #
G0523979
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
9.5mm to 8.5mm
Min. Size
8.50mm
Max. Body Dia.
9.50mm
Overall Length
40.00mm
Head Dia.
33.00mm
Details
Item
Collet
Collet Series
ER32
Range
9.5mm to 8.5mm
Coolant Through
Yes
ANSI Number
1132.09501
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
Number of Slots
8
Face Shape
Round
TIR Max.
5 microns
Collet Type
ER-UP Ultraprecision
For Shank Type
Weldon Flat Shank
Measurement System
Metric
Description
Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.