Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140.04763
Zoro #
G0523105
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
3/16"
Min. Size
0.1470 in
Overall Length
46.00mm
Max. Body Dia.
3/16 in
Head Dia.
41.00mm
Details
Item
Collet
Collet Series
ER40
Range
0.187" to 0.147"
For Use With
ER Collet Holders
ANSI Number
1140.04763
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
Number of Slots
8
Collet Type
ER-UP Ultraprecision
Standards
DIN 6499-B, ISO 15488
TIR Max.
5 microns
Face Shape
Round
Description
Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.