Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER40, 18 to 17mm 1140.18001

Collet, ER40, 18 to 17mm (Discontinued)

  • Mfr # 1140.18001
  • Zoro # G0522405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140.18001
Zoro #
G0522405
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
18.0mm to 17.0mm
Overall Length
46.00mm
Max. Body Dia.
18.00mm
Min. Size
17.00mm
Head Dia.
41.00mm

Details

Item
Collet
Collet Series
ER40
Range
18.0mm to 17.0mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1140.18001
Coolant Fed
Coolant Through
TIR Max.
5 microns
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric
For Shank Type
Weldon Flat Shank
Collet Type
ER-UP Ultraprecision
Face Shape
Round
Number of Slots
8

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.