Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER40, 2 to 30mm 1140.00000

Collet, ER40, 2 to 30mm (Discontinued)

  • Mfr # 1140.00000
  • Zoro # G0523251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140.00000
Zoro #
G0523251
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
2.0mm to 30.0mm
Min. Size
3.00mm
Max. Body Dia.
26.00mm

Details

Item
Collet
Collet Series
ER40
Range
2.0mm to 30.0mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1140.00000
Coolant Fed
Coolant Through
Face Shape
Round
For Shank Type
Weldon Flat Shank
Number of Slots
3
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric
TIR Max.
10 microns
Collet Type
ER

Description

Collet, ER40, Round, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.