Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER40, 25.5 to 24.5mm 1140.25500

Collet, ER40, 25.5 to 24.5mm (Discontinued)

  • Mfr # 1140.25500
  • Zoro # G0522037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140.25500
Zoro #
G0522037
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
25.5mm to 24.5mm
Overall Length
46.00mm
Max. Body Dia.
25.50mm
Head Dia.
41.00mm
Min. Size
24.50mm

Details

Item
Collet
Collet Series
ER40
Range
25.5mm to 24.5mm
ANSI Number
1140.25500
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488
Collet Type
ER
Number of Slots
3
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Face Shape
Round

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.