Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER40, 28 to 27mm 1140.28000

Collet, ER40, 28 to 27mm (Discontinued)

  • Mfr # 1140.28000
  • Zoro # G0521976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140.28000
Zoro #
G0521976
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
28.0mm to 27.0mm
Overall Length
46.00mm
Head Dia.
41.00mm
Min. Size
27.00mm
Max. Body Dia.
28.00mm

Details

Item
Collet
Collet Series
ER40
Range
28.0mm to 27.0mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1140.28000
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
Measurement System
Metric
Number of Slots
3
TIR Max.
10 microns
Face Shape
Round
For Shank Type
Weldon Flat Shank
Collet Type
ER

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.