Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER50, 10 to 8mm 1150.10001

Collet, ER50, 10 to 8mm (Discontinued)

  • Mfr # 1150.10001
  • Zoro # G0521845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150.10001
Zoro #
G0521845
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
10.0mm to 9.0mm
Min. Size
9.00mm
Head Dia.
52.00mm
Max. Body Dia.
10.00mm
Overall Length
60.00mm

Details

Item
Collet
Collet Series
ER50
Range
10.0mm to 9.0mm
Coolant Through
Yes
ANSI Number
1150.10001
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Metric
TIR Max.
5 microns
For Shank Type
Weldon Flat Shank
Face Shape
Round
Number of Slots
8
Standards
DIN 6499-B, ISO 15488
Collet Type
ER-UP Ultraprecision

Description

Collet, ER50, Round, Overall Length 60.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.