Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER8, 1.59 to 1.09 in. 1108.01592

Collet, ER8, 1.59 to 1.09 in. (Discontinued)

  • Mfr # 1108.01592
  • Zoro # G0527698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108.01592
Zoro #
G0527698
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/16"
Min. Size
0.0900 in
Overall Length
13.60mm
Max. Body Dia.
1/16 in
Head Dia.
8.50mm

Details

Item
Collet
Collet Series
ER8
Range
1.590" to 1.090"
ANSI Number
1108.01592
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
3
Measurement System
Fractional Inch
TIR Max.
10 microns
Standards
DIN 6499-B, ISO 15488
For Shank Type
Weldon Flat Shank
Collet Type
ER
Face Shape
Round

Description

Collet, ER8, Round, Overall Length 13.60mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.