Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7162.20160
Zoro #
G0515335
UPC #
-
Country of Origin
Switzerland
Dimensions
Nut Dia.
1.340"
Overall Length
55.50mm
Head Dia.
34.00mm
Internal Thread Size
M10x1
Details
Item
Collet
Collet Series
ER20/ER16
For Use With
Collets
Pre-Balanced
No
Balanceable
No
Coolant Through
Yes
Material
Steel
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Collet Type
ER Collet Reduction
Features
Higher Clamping Force, Higher Transferable Torque
Description
Collet, ER20/ER16, Overall Length 55.50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.