Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7661.20100
Zoro #
G0515247
UPC #
-
Country of Origin
Switzerland
Dimensions
Nut Dia.
1.340"
Details
Item
Collet
Collet Series
ER20M/PG10
For Use With
Collets
Material
Steel
Balanceable
No
Coolant Through
Yes
Pre-Balanced
No
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Description
Collet, ER20M/PG10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.