This item is Discontinued.

Rego-Fix Collet Reducer, ER20/PG10, 1.340 in. dia. 7660.20100

Collet Reducer, ER20/PG10, 1.340 in. dia. (Discontinued)

  • Mfr # 7660.20100
  • Zoro # G0515256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660.20100
Zoro #
G0515256
UPC #
-
Country of Origin
Switzerland

Dimensions

Nut Dia.
1.340"

Details

Item
Collet
Collet Series
ER20/PG10
For Use With
Collets
Pre-Balanced
No
Balanceable
No
Coolant Through
Yes
Material
Steel
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Measurement System
Fractional Inch

Description

Collet, ER20/PG10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.