This item is Discontinued.

Rego-Fix Collet Reducer, ER25/ER16, 1.380 in. dia. 7161.25160

Collet Reducer, ER25/ER16, 1.380 in. dia. (Discontinued)

  • Mfr # 7161.25160
  • Zoro # G0515387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7161.25160
Zoro #
G0515387
UPC #
-
Country of Origin
Switzerland

Dimensions

Nut Dia.
1.380"
Head Dia.
35.00mm
Overall Length
60.50mm
Internal Thread Size
M12x1

Details

Item
Collet
Collet Series
ER25/ER16
For Use With
Collets
Balanceable
No
Material
Steel
Pre-Balanced
No
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Higher Clamping Force, Higher Transferable Torque
Collet Type
ER Collet Reduction
Material - Machining
High Speed Steel

Description

Collet, ER25/ER16, Overall Length 60.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.