This item is Discontinued.

Rego-Fix Collet Wrench, 0.3149 to 0.4527in 7118.20000

Collet Wrench, 0.3149 to 0.4527in (Discontinued)

  • Mfr # 7118.20000
  • Zoro # G1660989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7118.20000
Zoro #
G1660989
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
29.00mm
Size (In.)
0.3149 to 0.4527
Overall Length
129.00mm

Details

Item
Collet Wrench
Collet Series
ER20
Type
Coolant
For Use With
ER Series
Series
ER20
Compatible with Product Type
ERAX, ERAXC Nuts

Description

Collet Wrench, For Use With ER Series, Overall Length 129.00mm, Series ER20, Compatible with Product Type ERAX, ERAXC Nuts, Size 29.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.