This item is Discontinued.

Rego-Fix Collet Wrench, ER32, Hex Nut, 1.4763in 7157.32000

Collet Wrench, ER32, Hex Nut, 1.4763in (Discontinued)

  • Mfr # 7157.32000
  • Zoro # G1660937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157.32000
Zoro #
G1660937
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
37.00mm
Size (In.)
1.4763
Overall Length
95.00mm

Details

Item
Collet Wrench
Collet Series
ER32
Type
Hex Nut
For Use With
ER Series
Series
ER32

Description

Collet Wrench, For Use With ER Series, Overall Length 95.00mm, Series ER32, Size 37.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.