This item is Discontinued.

Rego-Fix Colletholder, ER11, 0.500in dia, 6.96inL 2613.21191

Colletholder, ER11, 0.500in dia, 6.96inL (Discontinued)

  • Mfr # 2613.21191
  • Zoro # G0515825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2613.21191
Zoro #
G0515825
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
6.9600 in
Shank Dia.
1/2 in
Thread Size
M6
Nose Dia.
16.00mm

Details

Item
Collet Chuck
Shank Type
Round with Flats
Shank Shape
Cylindrical
Collet Series
ER11
Projection
140.00mm
For Use With
Swiss Automatic CNC Machines, Citizen, Manurhin, Star, Tornos
Features
Can Hold Two Cutting Tools on the Same Collet Holder

Description

Collet Chuck, Projection 140.00mm, ER11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.