This item is Discontinued.

Rego-Fix Colletholder, ER8, 8mm, 3.24 in. L 2608.21130

Colletholder, ER8, 8mm, 3.24 in. L (Discontinued)

  • Mfr # 2608.21130
  • Zoro # G0515840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2608.21130
Zoro #
G0515840
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3.2400 in
Shank Dia.
8.00mm
Thread Size
M4
Nose Dia.
16.00mm

Details

Item
Collet Chuck
Shank Type
Round with Flats
Shank Shape
Cylindrical
Collet Series
ER8
Projection
26.50mm
For Use With
Swiss Automatic CNC Machines, Citizen, Manurhin, Star, Tornos
Features
Can Hold Two Cutting Tools on the Same Collet Holder

Description

Collet Chuck, Projection 26.50mm, ER8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.