This item is Discontinued.

Rego-Fix Milling Chuck, CAT50, 2.12in dia. 8020.83355

Milling Chuck, CAT50, 2.12in dia. (Discontinued)

  • Mfr # 8020.83355
  • Zoro # G0515159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8020.83355
Zoro #
G0515159
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Taper Size
CAT50
Bore Depth
3/4 in
Hole Dia.
2.1200 in
Overall Length
105.00mm

Details

Item
Milling Chuck
Coolant Fed
Coolant Through
Coolant Through
Yes
Standards
ISO 9001, ISO 14001
Features
All Round H6 and H7 Shank Tools can be Held without Issue;Large Oversized Nut Design for Superior Rigidity, Durability and Performance
TIR Max.
Less Than or Equal to 0.0004 in

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 2.1200 in, Coolant Fed Coolant Through, Bore Depth 3/4 in, Features All Round H6 and H7 Shank Tools can be Held without Issue;Large Oversized Nut Design for Superior Rigidity, Durability and Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.