This item is Discontinued.

Rego-Fix Mini Clamping Nut, 0.3149 to 0.4527in 3516.00000

Mini Clamping Nut, 0.3149 to 0.4527in (Discontinued)

  • Mfr # 3516.00000
  • Zoro # G1661320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3516.00000
Zoro #
G1661320
UPC #
-
Country of Origin
Switzerland

Dimensions

Size (In.)
0.3149 to 0.4527
Thread Size
M19

Details

Item
Collet Nut
Collet Series
ER16
Type
Mini
For Use With
ER Collets
Thread Pitch
1.00mm
For Collet Series
ER16

Description

Collet Nut, Thread Size M19, ER16, Mini, 1.00mm, ER Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.