Zoro Homepage
This item is Discontinued.
Rego-Fix Sealed Collet, ER16, 3mm to 10mm 1216.00000

Sealed Collet, ER16, 3mm to 10mm (Discontinued)

  • Mfr # 1216.00000
  • Zoro # G0521440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216.00000
Zoro #
G0521440
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
#HK17 1.7mm
Min. Size
3.00mm
Max. Body Dia.
10.00mm

Details

Item
Collet
Collet Series
ER16
Range
0 to 100, 0 to 1000
ANSI Number
1216.00000
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
DIN ISO 15488
Measurement System
Metric
Material - Machining
High Speed Steel
Number of Slots
8
TIR Max.
6 microns
Collet Type
ER-DM Metallic Sealed
Face Shape
Round

Description

Collet, ER16, Round, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.