Zoro Homepage
This item is Discontinued.
Rego-Fix Sealed Collet, ER16, 6mm 1216.06000

Sealed Collet, ER16, 6mm (Discontinued)

  • Mfr # 1216.06000
  • Zoro # G0521355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216.06000
Zoro #
G0521355
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
6.0mm
Overall Length
27.50mm
Max. Body Dia.
6.00mm
Head Dia.
17.00mm

Details

Item
Collet
Collet Series
ER16
Range
6.0mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1216.06000
Coolant Fed
Coolant Through
Standards
DIN ISO 15488
Number of Slots
8
Face Shape
Round
Material - Machining
High Speed Steel
TIR Max.
6 microns
Collet Type
ER-DM Metallic Sealed
Measurement System
Metric

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.