Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220.09532
Zoro #
G0521075
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
3/8"
Max. Body Dia.
3/8 in
Overall Length
31.50mm
Head Dia.
21.00mm
Details
Item
Collet
Collet Series
ER20
Range
3/8"
ANSI Number
1220.09532
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Collet Type
ER-DM Metallic Sealed
Number of Slots
8
Material - Machining
High Speed Steel
TIR Max.
6 microns
Measurement System
Fractional Inch
Standards
DIN ISO 15488
Face Shape
Round
Description
Collet, ER20, Round, Overall Length 31.50mm, DIN ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.