Zoro Homepage
This item is Discontinued.
Rego-Fix Sealed Collet, ER20, 4mm 1220.04000

Sealed Collet, ER20, 4mm (Discontinued)

  • Mfr # 1220.04000
  • Zoro # G0521197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220.04000
Zoro #
G0521197
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.0mm
Max. Body Dia.
4.00mm
Head Dia.
21.00mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
Range
4.0mm
Coolant Through
Yes
ANSI Number
1220.04000
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Collet Type
ER-DM Metallic Sealed
Number of Slots
8
Standards
DIN ISO 15488
Material - Machining
High Speed Steel
Face Shape
Round
Measurement System
Metric
TIR Max.
6 microns

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.