Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1225.10000
Zoro #
G0520865
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
10.0mm
Max. Body Dia.
10.00mm
Overall Length
34.00mm
Details
Item
Collet
Collet Series
ER25
Range
10.0mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1225.10000
Coolant Fed
Coolant Through
TIR Max.
6 microns
Number of Slots
8
Standards
DIN ISO 15488
Material - Machining
High Speed Steel
Face Shape
Round
Measurement System
Metric
Collet Type
ER-DM Metallic Sealed
Description
Collet, ER25, Round, Overall Length 34.00mm, DIN ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.