Zoro Homepage
This item is Discontinued.
Rego-Fix Sealed Collet, ER32, 16mm 1232.16000

Sealed Collet, ER32, 16mm (Discontinued)

  • Mfr # 1232.16000
  • Zoro # G0520460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232.16000
Zoro #
G0520460
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
16.0mm
Max. Body Dia.
16.00mm
Overall Length
40.00mm

Details

Item
Collet
Collet Series
ER32
Range
16.0mm
Coolant Through
Yes
ANSI Number
1232.16000
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Number of Slots
8
Collet Type
ER-DM Metallic Sealed
Material - Machining
High Speed Steel
Standards
DIN ISO 15488
Measurement System
Metric
Face Shape
Round
TIR Max.
6 microns

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.