Zoro Homepage
This item is Discontinued.
Rego-Fix Sealed Collet, ER40, 21mm 1240.21000

Sealed Collet, ER40, 21mm (Discontinued)

  • Mfr # 1240.21000
  • Zoro # G0520129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240.21000
Zoro #
G0520129
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
21.0mm
Overall Length
46.00mm
Max. Body Dia.
21.00mm

Details

Item
Collet
Collet Series
ER40
Range
0 to 100, 0 to 1000
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1240.21000
Coolant Fed
Coolant Through
Measurement System
Metric
Standards
DIN ISO 15488
TIR Max.
6 microns
Material - Machining
High Speed Steel
Number of Slots
8
Collet Type
ER-DM Metallic Sealed
Face Shape
Round

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.