This item is Discontinued.

Rego-Fix Sealing Disc, ER20, 0.4921 to 0.4724in 3920.01250

Sealing Disc, ER20, 0.4921 to 0.4724in (Discontinued)

  • Mfr # 3920.01250
  • Zoro # G1660429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3920.01250
Zoro #
G1660429
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
12.00 to 12.50mm
Size (In.)
0.4921 to 0.4724

Details

Item
Collet Coolant Seal
Collet Series
ER20
Type
Standard
For Use With
Clamping Nuts
Measurement System
Metric

Description

Collet Coolant Seal, 12.00 to 12.50mm, Collet Series ER20, For Use With Clamping Nuts, Measurement System Metric, Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.