This item is Discontinued.

Rego-Fix Sealing Disc, ER25, 0.3740 to 0.3543in 3925.00950

Sealing Disc, ER25, 0.3740 to 0.3543in (Discontinued)

  • Mfr # 3925.00950
  • Zoro # G1660106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3925.00950
Zoro #
G1660106
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
9.00 to 9.50mm
Size (In.)
0.3740 to 0.3543

Details

Item
Collet Coolant Seal
Collet Series
ER25
Type
Standard
For Use With
Clamping Nuts
Measurement System
Metric

Description

Collet Coolant Seal, 9.00 to 9.50mm, Collet Series ER25, For Use With Clamping Nuts, Measurement System Metric, Type Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.