This item is Discontinued.

Rego-Fix Sealing Disc, ER32, 0.6300 to 0.6102in 3932.01600

Sealing Disc, ER32, 0.6300 to 0.6102in (Discontinued)

  • Mfr # 3932.01600
  • Zoro # G1659491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3932.01600
Zoro #
G1659491
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
15.50 to 16.00mm
Size (In.)
0.6300 to 0.6102

Details

Item
Collet Coolant Seal
Collet Series
ER32
Type
Standard
For Use With
Clamping Nuts
Measurement System
Metric

Description

Collet Coolant Seal, 15.50 to 16.00mm, Collet Series ER32, For Use With Clamping Nuts, Measurement System Metric, Type Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.