Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1516.05600
Zoro #
G0517861
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
5.6mm
Details
Item
Collet
Collet Series
ER16
Range
5.6mm
ANSI Number
1516.05600
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Collet Type
ET1 Tap
Standards
JIS
Compatible with Product Type
ER11 Collet Holders
Features
Internal Square
Measurement System
Metric
TIR Max.
10 microns
Face Shape
Round
Description
Collet, ER16, Round, JIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.