Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER16, 7.1mm 1416.07102

Tapping Collet, ER16, 7.1mm (Discontinued)

  • Mfr # 1416.07102
  • Zoro # G0519788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416.07102
Zoro #
G0519788
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7.1mm
Overall Length
27.50mm

Details

Item
Collet
Collet Series
ER16
Range
7.1mm
For Use With
ER Collet Holders
ANSI Number
1416.07102
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Internal Square
TIR Max.
10 microns
Collet Type
ER-GB Tapping
Face Shape
Round
For Shank Type
Weldon Flat Shank
Number of Slots
4
Measurement System
Metric
Standards
ISO
Compatible with Product Type
Tapping Holders

Description

Collet, ER16, Round, Overall Length 27.50mm, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.