Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER20, 11.2mm 1420.11202

Tapping Collet, ER20, 11.2mm (Discontinued)

  • Mfr # 1420.11202
  • Zoro # G0519471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420.11202
Zoro #
G0519471
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
11.2mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Number of Slots
4
Face Shape
Round
TIR Max.
10 microns
Collet Type
ER-GB Tapping
Compatible with Product Type
Tapping Holders
Measurement System
Metric
For Shank Type
Weldon Flat Shank
Features
Internal Square
Standards
ISO

Description

Collet, ER20, Round, Overall Length 31.50mm, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.