Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER20, 5.5mm 1420.05501

Tapping Collet, ER20, 5.5mm (Discontinued)

  • Mfr # 1420.05501
  • Zoro # G0519666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420.05501
Zoro #
G0519666
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
5.5mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
Range
5.5mm
For Use With
ER Collet Holders
ANSI Number
1420.05501
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
Tapping Holders
Number of Slots
4
Face Shape
Round
Features
Internal Square
TIR Max.
10 microns
Collet Type
ER-GB Tapping
Standards
JIS
For Shank Type
Weldon Flat Shank
Measurement System
Metric

Description

Collet, ER20, Round, Overall Length 31.50mm, JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.