Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER25, 0.48 in. 1425.12195

Tapping Collet, ER25, 0.48 in. (Discontinued)

  • Mfr # 1425.12195
  • Zoro # G0519167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1425.12195
Zoro #
G0519167
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.48"
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
0.480"
ANSI Number
1425.12195
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Face Shape
Round
Collet Type
ER-GB Tapping
Compatible with Product Type
Tapping Holders
Measurement System
Fractional Inch
TIR Max.
10 microns
Features
Internal Square
Number of Slots
4
Standards
ANSI

Description

Collet, ER25, Round, Overall Length 34.00mm, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.