Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1432.04935
Zoro #
G0519079
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
0.194"
Overall Length
40.00mm
Details
Item
Collet
Collet Series
ER32
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Compatible with Product Type
Tapping Holders
Standards
ANSI
Features
Internal Square
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Measurement System
Fractional Inch
Number of Slots
4
Collet Type
ER-GB Tapping
Face Shape
Round
Description
Collet, ER32, Round, Overall Length 40.00mm, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.