Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER32, 0.22 in. 1432.05595

Tapping Collet, ER32, 0.22 in. (Discontinued)

  • Mfr # 1432.05595
  • Zoro # G0519036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432.05595
Zoro #
G0519036
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.22"
Overall Length
40.00mm

Details

Item
Collet
Collet Series
ER32
Range
0.220"
For Use With
ER Collet Holders
ANSI Number
1432.05595
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
4
TIR Max.
10 microns
Standards
ANSI
Measurement System
Fractional Inch
Face Shape
Round
Collet Type
ER-GB Tapping
Features
Internal Square
Compatible with Product Type
Tapping Holders
For Shank Type
Weldon Flat Shank

Description

Collet, ER32, Round, Overall Length 40.00mm, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.